Tapered roller bearing Timken 3919RB-90077, Outer diameter: 112.713 mm | Inner diameter: 60.325 mm | Width: 11.113 mm


Tapered Roller Bearing

References
timken:3919RB-90077
rubix:397A4451
ean:0053893135120
brand logo
brand logo
Technical specifications
Inner diameter60.325 mm
Outer diameter112.713 mm
Width11.113 mm
See all Specifications

Product details : TIMKEN 3919RB-90077 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)11,113x112,713x112,713 mm
Logistic Weight513 g
Packaged dimensions (D x W x H)31,75x117,602x117,602 mm
Inner diameter60.325 mm
Outer diameter112.713 mm
Width11.113 mm
Show UNSPSC/ECL@SS
£ 545.93 excl. VAT
/ Each
£ 655.12 incl. VAT
  • Usually arrives within 14 working days