Tapered Roller Bearings
Inner diameter | 77 mm |
---|---|
Outer diameter | 1.3 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 137x65x137 mm |
---|---|
Logistic Weight | 2240 g |
Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
Package weight | 2234,8 g |
Inner diameter | 77 mm |
Outer diameter | 1.3 mm |
Bearing Clearance | cn |
Series | 6300 |
Material | stamped steel |
Cage | steel |
Total bearing width | 56.007 mm |
Basic static load, radial - C0r | 404000 N |
Basic dynamic load, radial - Cr | 98800 N |
Usually arrives within 14 working days