Tapered roller bearing NTN 4T-3767, Outer diameter: 71.5 mm | Inner diameter: 52.388 mm | Width: 30.302 mm
NTN - Tapered Roller Bearing - 4T-3767
See technical informationReferences
NTN:4T-3767
Rubix:204A7489
EAN:4547359532005




Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 71.5 mm |
| Width | 30.302 mm |
Product details : NTN 4T-3767 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,264x93,264x30,302 mm |
|---|---|
| Logistic Weight | 542 g |
| Inner diameter | 52.388 mm |
| Outer diameter | 71.5 mm |
| Width | 30.302 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 134000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 22.19 excl. VAT
/ Each
£ 26.63 incl. VAT
- Delivery usually within ( 3 ) days