Tapered roller bearing Timken JHM516849-90N04, Outer diameter: 140 mm | Inner diameter: 85 mm


Tapered Roller Bearing

References
timken:JHM516849-90N04
rubix:397A4679
ean:0053893774671
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter140 mm
See all Specifications

Product details : TIMKEN JHM516849-90N04 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistic Weight4840 g
Packaged dimensions (D x W x H)152,4x152,4x152,4 mm
Inner diameter85 mm
Outer diameter140 mm
140 mm
140 mm
Show UNSPSC/ECL@SS
£ 618.90 excl. VAT
/ Each
£ 742.68 incl. VAT
  • Usually arrives within 14 working days