Tapered roller bearing NTN 4T-2720, Outer diameter: 76.2 mm | Inner diameter: 69.6 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-2720
See technical informationReferences
NTN:4T-2720
Rubix:204A7179
EAN:4547359524635




Technical specifications
| Inner diameter | 69.6 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 19.05 mm |
Product details : NTN 4T-2720 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x19,05 mm |
|---|---|
| Logistic Weight | 199 g |
| Inner diameter | 69.6 mm |
| Outer diameter | 76.2 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- Delivery usually within ( 3 ) days