Tapered roller bearing Timken KLM503349/KLM503311, Outer diameter: 74.976 mm | Width: 16.2 mm


Tapered Roller Bearing

References
timken:KLM503349/KLM503311
rubix:397A4739
ean:0053893661308
brand logo
brand logo
Technical specifications
Outer diameter74.976 mm
Width16.2 mm
See all Specifications

Product details : TIMKEN KLM503349-902M9 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)20,32x74,93x74,93 mm
Logistic Weight326 g
Packaged dimensions (D x W x H)26,67x84,582x84,582 mm
Outer diameter74.976 mm
Width16.2 mm
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ Each
£ 35.52 incl. VAT
  • Usually arrives within 14 working days