Tapered Roller Bearing Cup
Inner diameter | 265.697 mm |
---|---|
Outer diameter | 317.5 mm |
Width | 46.038 mm |
Logistics dimensions (L x W x H) | 46,038x317,5x317,5 mm |
---|---|
Logistic Weight | 6001 g |
Packaged dimensions (D x W x H) | 69,85x311,15x311,15 mm |
Inner diameter | 265.697 mm |
Outer diameter | 317.5 mm |
Width | 46.038 mm |
Usually arrives within 14 working days