Tapered roller bearing Timken LM 104949/LM104912, Outer diameter: 82.931 mm | Inner diameter: 50.8 mm | Width: 21.59 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:LM 104949/LM104912
Rubix:100A8410
EAN:0053893659428




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 82.931 mm |
| Width | 21.59 mm |
Documents
Product details : TIMKEN LM104949-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Strengths
•Based on 1 x 106 revolutions L10 life, for the ISO life-calculation method
Based on 90 x 106 revolutions L10 life, for The Timken Company life-calculation method. C90 and Ca90 are radial and thrust values
Based on 90 x 106 revolutions L10 life, for The Timken Company life-calculation method. C90 and Ca90 are radial and thrust values
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 82.931 mm |
| Width | 21.59 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | lm104900 |
| Material | low-alloy carbon-chromium bearing steels. 52100 and others per astm a295 |
| Cage | steel |
| Total bearing width | 22.225 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 104000 N |
| Basic dynamic load, radial - Cr | 96300 N |
Show UNSPSC/ECL@SS
£ 40.32 excl. VAT
/ Each
£ 48.38 incl. VAT
- Delivery usually within ( 7 ) days