Tapered roller bearing Timken 32011XM-90KM1, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 17.5 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:32011XM-90KM1
Rubix:104A5168
Manufacturer :32011X
EAN:0053893430850



Documents
Product details : TIMKEN METRIC TAPER BEARING 32011X-9X048
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 562 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 17.5 mm |
| Bearing Clearance | cn |
| Series | 32011xm |
| Material | steel |
| Cage | steel |
| Total bearing width | 23 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 126000 N |
| Basic dynamic load, radial - Cr | 29100 N |
Show UNSPSC/ECL@SS
£ 17.07 excl. VAT
/ Each
£ 20.48 incl. VAT
- In stock: Next day delivery
