Tapered roller bearing Timken H924045-90014, Outer diameter: 214.313 mm | Inner diameter: 111.125 mm | Width: 111.125 mm


Tapered Roller Bearing 2TS Assembly

References
timken:H924045-90014
rubix:397A5180
ean:0053893710075
brand logo
brand logo
Technical specifications
Inner diameter111.125 mm
Outer diameter214.313 mm
Width111.125 mm
See all Specifications

Product details : TIMKEN H924045-90014 TAPERED ROLLER BEARING


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.

Strengths

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Applications

Gear reduction units; Industrial machines

Technical specifications


Attributes
Logistics dimensions (L x W x H)111,125x214,313x214,313 mm
Logistic Weight17566 g
Packaged dimensions (D x W x H)222,25x146,05x222,25 mm
Inner diameter111.125 mm
Outer diameter214.313 mm
Width111.125 mm
Show UNSPSC/ECL@SS
£ 2,636.18 excl. VAT
/ Each
£ 3,163.42 incl. VAT
  • Usually arrives within 14 working days