Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 33122-9X241 METRIC TAPER BEARING 33122
Tapered roller bearing Timken 33122-90KA3, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 56 mm
331 series tapered roller bearings
References
timken:
33122-90KA3
rubix:
132A5057
manufacturer :
190059237
ean:
0053893818566
Technical specifications
Inner diameter
110
mm
Outer diameter
180
mm
Width
56
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 33122-9X241 METRIC TAPER BEARING 33122
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable bushings facilitate assembly.
Strengths
Supports high axial and radial loads.
Applications
Automobile wheels and rear axles, wagon idler wheels, speed reducers.
Technical specifications
Attributes
Inner diameter
110
mm
Outer diameter
180
mm
Width
56
mm
Bearing Clearance
CN
Material
Tempered steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.40
excl. VAT
/
Each
£
190.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SKF 31309 J2/QCL7CDF, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 55.42 mm
Tapered roller bearing Timken NA 12581SW-90015
Tapered roller bearing Timken T 311
Tapered roller bearing Timken 71437/71751D
Tapered roller bearing NTN 4T-78551, Outer diameter: 140.03 mm | Inner diameter: 135.43 mm | Width: 23.52 mm
Tapered roller bearing SKF 382 A, Width: 15.875 mm
Tapered roller bearing NTN 4T-750, Inner diameter: 79.375 mm | Width: 46.672 mm
Tapered roller bearing Timken 14118/14274
Tapered roller bearing Timken NA782, Inner diameter: 104.775 mm
Tapered roller bearing Timken L357010, Outer diameter: 393.7 mm | Width: 38.1 mm
Tapered roller bearing Timken M804049, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-29590/29521, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-14130, Outer diameter: 51 mm | Inner diameter: 33.338 mm | Width: 19.583 mm
Tapered roller bearing Timken 387S/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing NTN 4T-HM88547/HM88510, Outer diameter: 73.025 mm | Inner diameter: 33.338 mm | Width: 29.37 mm