Inner ring
Inner diameter | 95 mm |
---|---|
Outer diameter | 105 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x105x105 mm |
---|---|
Logistic Weight | 307 g |
Inner diameter | 95 mm |
Outer diameter | 105 mm |
Width | 26 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Usually arrives within 14 working days