Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR12X16X13-XL NEEDLE BEARING INNER IR12X16X13
INA IR12X16X13-XL NEEDLE BEARING INNER IR12X16X13
Inner ring
References
ina:
IR12X16X13-XL
rubix:
101A7071
manufacturer :
0000206210000
ean:
4012802711165
Technical specifications
Inner diameter
12
mm
Outer diameter
16
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR12X16X13-XL NEEDLE BEARING INNER IR12X16X13
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
16
mm
Width
13
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.27
excl. VAT
/
Each
£
14.72
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING INNER IR12X16X14-IS1-OF
TIMKEN 42381-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA3780SW-20024 TAPERED ROLLER BEARING CONE
INA IR130X145X35-EGS INNER RING CYLINDRICAL
INA IR85X100X63-XL NEEDLE BEARING INNER IR85X100X63
INA LR25X30X385 INNER RING LR CYLINDRICAL
INA IR65X72X45-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR29X32X13-XL INNER RINGWITH SLIDEWAY
INA IR75X85X54-EGS INNER RING CYLINDRICAL
INA IR40X45X17-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR45X50X205-EGS INNER RING IR..-EGS CYLINDRICAL
TIMKEN 67329DA-20001 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 67434-20024 TAPERED ROLLER BEARING CONE
INA LR35X40X20 5 INNER RING LR CYLINDRICAL
TIMKEN 52400-20024 TAPERED ROLLER BEARING CONE