Tapered roller bearing Timken 98789D, Outer diameter: 200.025 mm | Inner diameter: 85 mm | Width: 115.888 mm
Timken Tapered Roller Bearing 98700
See technical informationReferences
Timken:98789D
Rubix:102A2697
Manufacturer :100204504
EAN:0053893459554







Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 115.888 mm |
Product details : TIMKEN 98789D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 88,9x203,2x203,2 mm |
|---|---|
| Package weight | 5360,1 g |
| Inner diameter | 85 mm |
| Outer diameter | 200.025 mm |
| Width | 115.888 mm |
| Bearing Clearance | cn |
| Series | 98700 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,038.82 excl. VAT
/ Each
£ 1,246.58 incl. VAT
- Usually arrives within 14 working days