Tapered roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | cn |
Series | 313 |
Material | sheet steel (cage) |
Cage | steel |
Limit speed | 5000 rpm |
Total bearing width | 42.5 mm |
Standard | din 720 |
Basic static load, radial - C0r | 270000 N |
Basic dynamic load, radial - Cr | 285000 N |
Delivery usually within ( 26 ) days