TIMKEN 1329-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:1329
rubix:105A4339
ean:0053893103655
brand logo
brand logo
Technical specifications
Outer diameter53.975 mm
Width14.288 mm
See all Specifications

Product details : TIMKEN 1329-20024 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Outer diameter53.975 mm
Width14.288 mm
Series1300
Show UNSPSC/ECL@SS
£ 22.54 excl. VAT
/ Each
£ 27.05 incl. VAT
  • Usually arrives within 14 working days