Tapered roller bearing Timken 33287/33462, Outer diameter: 117.475 mm | Inner diameter: 73.025 mm | Width: 30.163 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:33287/33462
Rubix:100A6850
EAN:0053893978840




Technical specifications
| Inner diameter | 73.025 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 30.163 mm |
Documents
Product details : TIMKEN 33287-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 73.025 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 1.2 kg |
| Series | 33000 |
| Material | standard bearing steel |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Standard | ABMA (NUMBERING SYSTEM FOR INCH BEARINGS) |
| Basic static load, radial - C0r | 197000 N |
| Basic dynamic load, radial - Cr | 35900 N |
Show UNSPSC/ECL@SS
£ 104.69 excl. VAT
/ Each
£ 125.63 incl. VAT
- Delivery usually within ( 7 ) days