TIMKEN 372-20024 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:372
rubix:100A9933
ean:0053893016924
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter100 mm
Width24.999 mm
See all Specifications

Product details : TIMKEN 372-20024 TAPERED ROLLER BEARING CUP


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter100 mm
Width24.999 mm
Series375
Show UNSPSC/ECL@SS
£ 90.12 excl. VAT
/ Each
£ 108.14 incl. VAT
  • Usually arrives within 14 working days