Tapered roller bearing Timken 30244DF, Outer diameter: 400 mm | Inner diameter: 220 mm | Width: 144 mm


Double Row - Face to Face Spacer Assembly

References
timken:30244DF
rubix:397A4902
manufacturer :190035939
ean:0053893377629
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter400 mm
Width144 mm
See all Specifications

Product details : TIMKEN 30244DF-90KA1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight74416,4 g
Inner diameter220 mm
Outer diameter400 mm
Width144 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 7,296.32 excl. VAT
/ Each
£ 8,755.58 incl. VAT
  • Usually arrives within 14 working days