NTN - Tapered Roller Bearing - 33112U
Inner diameter | 75 mm |
---|---|
Outer diameter | 125 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 125x125x37 mm |
---|---|
Logistic Weight | 1,76 g |
Inner diameter | 75 mm |
Outer diameter | 125 mm |
Width | 37 mm |
Bearing Clearance | CN |
Series | 33100 |
Material | Steel |
Cage | Steel |
Limit speed | 2900 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 252000 N |
Basic dynamic load, radial - Cr | 170000 N |
Usually arrives within 14 working days