Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 73.025 mm |
Width | 26.975 mm |
Logistics dimensions (L x W x H) | 26,988x73,025x73,025 mm |
---|---|
Logistic Weight | 529 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 34.925 mm |
Outer diameter | 73.025 mm |
Width | 26.975 mm |
Series | 23600 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 26.988 mm |
Standard | DIN ISO 355 |
Basic static load, radial - C0r | 102000 N |
Basic dynamic load, radial - Cr | 89400 N |
Usually arrives within 14 working days