NTN - Tapered Roller Bearing - 4T-LM104949/JLM104910PX2
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 82 mm |
Width | 21.975 mm |
Logistics dimensions (L x W x H) | 82x82x21,975 mm |
---|---|
Logistic Weight | 480 g |
Inner diameter | 50.8 mm |
Outer diameter | 82 mm |
Width | 21.975 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days