Tapered roller bearing Timken 52393/52618-30000, Outer diameter: 157.163 mm | Inner diameter: 100.013 mm | Width: 36.116 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:52393/52618-30000
Rubix:100A6753
EAN:0053893791487


Technical specifications
| Inner diameter | 100.013 mm |
|---|---|
| Outer diameter | 157.163 mm |
| Width | 36.116 mm |
Documents
Product details : TIMKEN 52393-99301 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 100.013 mm |
|---|---|
| Outer diameter | 157.163 mm |
| Width | 36.116 mm |
| Bearing Clearance | cn |
| Weight | 2.5 kg |
| Series | 52000 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 36.513 mm |
| Standard | ABMA (INCH PART NUMBERING SYSTEM FOR INCH-SIZED TAPERED ROLLER BEARINGS); ISO 355 REFERENCED FOR ISO (METRIC) BEARINGS |
| Basic static load, radial - C0r | 343000 N |
| Basic dynamic load, radial - Cr | 223000 N |
Show UNSPSC/ECL@SS
£ 716.34 excl. VAT
/ Each
£ 859.61 incl. VAT
- Usually arrives within 14 working days