Tapered roller bearing Timken 32026XDF, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 90 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:32026XDF
Rubix:259A6059
Manufacturer :190034675
EAN:0053893383064

Product details : TIMKEN 32026XDF-90KA2 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 10283,4 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 90 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 628.32 excl. VAT
/ Each
£ 753.98 incl. VAT
- Usually arrives within 14 working days
