Tapered roller bearing FAG 32021-X-XL, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 26 mm
Tapered roller bearing
See technical informationReferences
FAG:32021-X-XL
Rubix:238A3738
Manufacturer :0865076210000
EAN:4064328416727

Product details : FAG 32021-X TAPER ROLLER BEARINGSINGLE ROW DIN 720
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 2488 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Cage | steel |
| Limit speed | 5100 rpm |
| Total bearing width | 35 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 330000 N |
| Basic dynamic load, radial - Cr | 238000 N |
Show UNSPSC/ECL@SS
£ 104.61 excl. VAT
/ Each
£ 125.53 incl. VAT
- Delivery usually within ( 7 ) days
