Tapered Roller Bearing Double Cup Assembly
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 119.888 mm |
Width | 65.024 mm |
Logistics dimensions (L x W x H) | 65,024x119,888x119,888 mm |
---|---|
Logistic Weight | 2919 g |
Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
Inner diameter | 69.85 mm |
Outer diameter | 119.888 mm |
Width | 65.024 mm |
Usually arrives within 14 working days