Tapered roller bearing Timken 55206/55437, Outer diameter: 111.125 mm | Inner diameter: 52.388 mm | Width: 26.909 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:55206/55437
Rubix:100A6995
EAN:0053893783789


Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 26.909 mm |
Documents
Product details : TIMKEN 55206-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 26.909 mm |
| Bearing Clearance | cn |
| Weight | 1.2 kg |
| Series | 55000 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 195.10 excl. VAT
/ Each
£ 234.12 incl. VAT
- Usually arrives within 14 working days