Tapered roller bearing NSK 30309J, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 27.25 mm
Tapered roller bearing
See technical informationReferences
NSK:30309J
Rubix:230A0068
Manufacturer :30309J N
EAN:0029176001017

Product details : NSK 30309J TAPERED ROLLER BEARING
NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 27.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.83 excl. VAT
/ Each
£ 31.00 incl. VAT
- Delivery usually within ( 2 ) days
