Tapered roller bearing Timken LM 67048/LM67014, Outer diameter: 61.986 mm | Inner diameter: 31.75 mm | Width: 16.764 mm
Tapered roller bearing
See technical informationReferences
Timken:LM 67048/LM67014
Rubix:100A6754
EAN:0053893985084


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 61.986 mm |
| Width | 16.764 mm |
Product details : TIMKEN LM67048-99403 TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 61.986 mm |
| Width | 16.764 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | lm67000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 15.875 mm |
| Standard | ANSI/ABMA 19.2 |
| Basic static load, radial - C0r | 44600 N |
| Basic dynamic load, radial - Cr | 46700 N |
Show UNSPSC/ECL@SS
£ 33.64 excl. VAT
/ Each
£ 40.37 incl. VAT
- Delivery usually within ( 7 ) days