Tapered roller bearing
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 45.237 mm |
Width | 12.065 mm |
Logistics dimensions (L x W x H) | 15,49x45,24x45,24 mm |
---|---|
Logistic Weight | 131 g |
Inner diameter | 19.05 mm |
Outer diameter | 45.237 mm |
Width | 12.065 mm |
Bearing Clearance | CN |
Series | K-SERIES |
Material | Steel |
Limit speed | 17800 rpm |
Total bearing width | 15.494 mm |
Basic static load, radial - C0r | 28000 N |
Basic dynamic load, radial - Cr | 28000 N |
Usually arrives within 14 working days