NTN - Tapered Roller Bearing - 4T-H917840/H917810
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 180.975 mm |
Width | 53.975 mm |
Logistics dimensions (L x W x H) | 180,975x180,975x53,975 mm |
---|---|
Logistic Weight | 6760 g |
Inner diameter | 76.2 mm |
Outer diameter | 180.975 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 415000 N |
Basic dynamic load, radial - Cr | 325000 N |
Usually arrives within 14 working days