Roller bearing Tapered radial Single row - metric standard
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 91.4 mm |
Logistics dimensions (L x W x H) | 87x420x420 mm |
---|---|
Logistic Weight | 40580 g |
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 91.4 mm |
Bearing Clearance | CN |
Series | 320X |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1000 rpm |
Limit speed | 1300 rpm |
Total bearing width | 87 mm |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 1288 N |
Usually arrives within 14 working days