Tapered roller bearing Timken 32209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Taper roller bearing
See technical informationReferences
Timken:32209
Rubix:105A2650
Manufacturer :100051377
EAN:0053893430898

Product details : TIMKEN METRIC TAPER BEARING 32209M-90KM1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 596,9 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 24.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.63 excl. VAT
/ Each
£ 18.76 incl. VAT
- In stock: Next day delivery





