Tapered roller bearing Timken HH221442, Outer diameter: 190.5 mm | Inner diameter: 98.425 mm | Width: 127 mm
Timken Tapered Roller Bearing HH221400
See technical informationReferences
Timken:HH221442
Rubix:106A3767
Manufacturer :100192015
EAN:0053893515601


Technical specifications
| Inner diameter | 98.425 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 127 mm |
Product details : TIMKEN HH221442-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
|---|---|
| Package weight | 5019,9 g |
| Inner diameter | 98.425 mm |
| Outer diameter | 190.5 mm |
| Width | 127 mm |
| Bearing Clearance | cn |
| Series | hh221400 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 826.84 excl. VAT
/ Each
£ 992.21 incl. VAT
- Delivery usually within ( 7 ) days




