Tapered roller bearing Timken HH 923649-90016, Outer diameter: 250.825 mm | Inner diameter: 101.6 mm | Width: 76.2 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:HH 923649-90016
Rubix:397A5213
EAN:0053893709468


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 250.825 mm |
| Width | 76.2 mm |
Documents
Product details : TIMKEN HH923649-90016 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Strengths
•Based on 1 x 106 revolutions L10 life, for the ISO life-calculation method
Based on 90 x 106 revolutions L10 life, for The Timken Company life-calculation method. C90 and Ca90 are radial and thrust values
Based on 90 x 106 revolutions L10 life, for The Timken Company life-calculation method. C90 and Ca90 are radial and thrust values
Technical specifications
Attributes
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 250.825 mm |
| Width | 76.2 mm |
| Series | hh923600 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 76.2 mm |
| Standard | iso |
| Basic static load, radial - C0r | 827000 N |
| Basic dynamic load, radial - Cr | 828000 N |
Show UNSPSC/ECL@SS
£ 4,983.32 excl. VAT
/ Each
£ 5,979.98 incl. VAT
- Usually arrives within 14 working days