Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LL327049-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken LL327049, Inner diameter: 133.35 mm
Tapered Roller Bearing Cone
References
timken:
LL327049
rubix:
397A6689
manufacturer :
100060693
ean:
0053893596006
Technical specifications
Inner diameter
133.35
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN LL327049-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
160,8
x
160,8
x
49,5
mm
Package weight
659,1
g
Inner diameter
133.35
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
686.93
excl. VAT
/
Each
£
824.32
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken LM 29748-902A1
Tapered roller bearing FAG 33209>A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 25 mm
Tapered roller bearing Timken 498/492A
Tapered roller bearing Timken 774DC, Outer diameter: 112.712 mm
Tapered roller bearing Timken 6575-90011, Outer diameter: 162.052 mm | Inner diameter: 76.2 mm | Width: 115.824 mm
Tapered roller bearing Timken 567-90064, Outer diameter: 127 mm | Inner diameter: 73.152 mm | Width: 81.026 mm
Tapered roller bearing Timken 389S/382A, Outer diameter: 96.838 mm | Inner diameter: 55.575 mm | Width: 21 mm
Tapered roller bearing NTN 4T-26878, Outer diameter: 59.5 mm | Inner diameter: 38.1 mm | Width: 25.4 mm
Tapered roller bearing FAG 32911-H, Outer diameter: 80 mm | Inner diameter: 55 mm | Width: 14 mm
Tapered roller bearing NSK 30209J, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing Timken JM716649, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 30 mm
Tapered roller bearing NTN 4T-L44643L, Outer diameter: 50.29 mm | Inner diameter: 25.4 mm | Width: 14.732 mm
Tapered roller bearing Timken 3199, Outer diameter: 49.7 mm | Inner diameter: 31.75 mm | Width: 11 mm
Tapered roller bearing Timken 34306-90086, Outer diameter: 121.442 mm | Inner diameter: 77.788 mm | Width: 52.39 mm
Tapered roller bearing Timken 782/772, Outer diameter: 180.975 mm | Inner diameter: 104.775 mm | Width: 47.625 mm