NTN - Tapered Roller Bearing - 4T-42368
Inner diameter | 93.662 mm |
---|---|
Outer diameter | 122.4 mm |
Width | 28.971 mm |
Logistics dimensions (L x W x H) | 148,43x148,43x28,97 mm |
---|---|
Logistic Weight | 1278 g |
Inner diameter | 93.662 mm |
Outer diameter | 122.4 mm |
Width | 28.971 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 215000 N |
Basic dynamic load, radial - Cr | 138000 N |
Usually arrives within 14 working days