NTN - Tapered Roller Bearing - 4T-418/414
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 88.5 mm |
Width | 26.988 mm |
Logistics dimensions (L x W x H) | 88,5x88,5x26,988 mm |
---|---|
Logistic Weight | 850 g |
Inner diameter | 38.1 mm |
Outer diameter | 88.5 mm |
Width | 26.988 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 95500 N |
Usually arrives within 14 working days