Tapered roller bearing NTN 4T-3386/3320, Outer diameter: 80.167 mm | Inner diameter: 39.688 mm | Width: 29.37 mm
NTN - Tapered Roller Bearing - 4T-3386/3320
See technical informationReferences
NTN:4T-3386/3320
Rubix:204A7406
EAN:4547359669862




Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 80.167 mm |
| Width | 29.37 mm |
Product details : NTN 4T-3386/3320 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80,167x80,167x29,37 mm |
|---|---|
| Logistic Weight | 684 g |
| Inner diameter | 39.688 mm |
| Outer diameter | 80.167 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 112000 N |
| Basic dynamic load, radial - Cr | 95000 N |
Show UNSPSC/ECL@SS
£ 34.18 excl. VAT
/ Each
£ 41.02 incl. VAT
- Delivery usually within ( 3 ) days