Tapered Roller Bearing
Inner diameter | 266.7 mm |
---|---|
Outer diameter | 355.6 mm |
Width | 57.15 mm |
Inner diameter | 266.7 mm |
---|---|
Outer diameter | 355.6 mm |
Width | 57.15 mm |
Series | lm451300 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 57.15 mm |
Standard | iso |
Basic static load, radial - C0r | 1510000 N |
Basic dynamic load, radial - Cr | 193000 N |
Usually arrives within 14 working days