Tapered roller bearing Timken 497-90100, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 69.85 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:497-90100
Rubix:397A8207
EAN:0053893047461


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 69.85 mm |
Product details : TIMKEN 497-90100 TAPERED ROLLER BEARING DOUBLE CUP
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x136,525x136,525 mm |
|---|---|
| Logistic Weight | 3330 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 85.725 mm |
| Outer diameter | 136.525 mm |
| Width | 69.85 mm |
| Bearing Clearance | cn |
| Weight | 3.343 kg |
| Series | 495 |
| Cage | steel |
| Total bearing width | 69.85 mm |
| Basic dynamic load, radial - Cr | 269000 N |
Show UNSPSC/ECL@SS
£ 1,902.41 excl. VAT
/ Each
£ 2,282.89 incl. VAT
- Usually arrives within 14 working days