Roller bearing Tapered radial Single row - metric standard
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 21.32 mm |
Logistics dimensions (L x W x H) | 21,32x105x105 mm |
---|---|
Logistic Weight | 478 g |
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 21.32 mm |
Bearing Clearance | CN |
Series | 329 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 4300 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 70400 N |
Usually arrives within 14 working days