Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM48500LA-902A1 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 48500LA/LM48548, Outer diameter: 58 mm | Width: 18.288 mm
Tapered Roller Bearing
References
timken:
LM 48500LA/LM48548
rubix:
397A4789
ean:
0053893313153
Technical specifications
Outer diameter
58
mm
Width
18.288
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN LM48500LA-902A1 TAPERED ROLLER BEARING
Technical specifications
Attributes
Outer diameter
58
mm
Width
18.288
mm
Total bearing width
18.288
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.68
excl. VAT
/
Each
£
30.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 74550-902D1, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 95.25 mm
Tapered roller bearing Timken 568/563, Outer diameter: 127 mm | Inner diameter: 73.82 mm | Width: 36.51 mm
Tapered roller bearing NTN 4T-32036XE1, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 64 mm
Tapered roller bearing Timken JLM710949C-90K06, Outer diameter: 104.902 mm | Inner diameter: 65.024 mm | Width: 53.594 mm
Tapered roller bearing NTN 4T-48685/48620, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 41.275 mm
Tapered roller bearing Timken 71453-90075, Outer diameter: 190.5 mm | Inner diameter: 115.062 mm | Width: 106.426 mm
Tapered roller bearing Timken 64433/64700, Outer diameter: 177.8 mm | Inner diameter: 109.992 mm | Width: 41.275 mm
Tapered roller bearing Timken 95912
Tapered roller bearing Timken 498/492A
Tapered roller bearing Timken 477-90268, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.09 mm
Tapered roller bearing Timken JL69349-90KA1, Outer diameter: 62.992 mm | Inner diameter: 38.1 mm | Width: 37.846 mm
Tapered roller bearing Timken 575/572, Outer diameter: 139.992 mm | Inner diameter: 76.2 mm | Width: 36.513 mm
Tapered roller bearing Timken 29680/29620
Tapered roller bearing SKF 32009 X, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Tapered roller bearing NTN 4T-HM803146/HM803110, Outer diameter: 88.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm