Timken Tapered Roller Bearing 64000
Inner diameter | 109.992 mm |
---|---|
Outer diameter | 177.8 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 41,275x177,8x177,8 mm |
---|---|
Logistic Weight | 3512 g |
Packaged dimensions (D x W x H) | 52,4256x197,0532x197,0532 mm |
Inner diameter | 109.992 mm |
Outer diameter | 177.8 mm |
Width | 41.275 mm |
Bearing Clearance | CN |
Series | 64000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days