NTN - Tapered Roller Bearing - 4T-48685/48620
Inner diameter | 142.875 mm |
---|---|
Outer diameter | 200.025 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 200,025x200,025x41,275 mm |
---|---|
Logistic Weight | 3976 g |
Inner diameter | 142.875 mm |
Outer diameter | 200.025 mm |
Width | 41.275 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 490000 N |
Basic dynamic load, radial - Cr | 265000 N |
Usually arrives within 14 working days