Tapered Roller Bearing
Inner diameter | 212.725 mm |
---|---|
Outer diameter | 285.75 mm |
Width | 46.038 mm |
Inner diameter | 212.725 mm |
---|---|
Outer diameter | 285.75 mm |
Width | 46.038 mm |
Series | lm742700 |
Material | steel (cage) |
Cage | steel |
Total bearing width | 46.038 mm |
Basic static load, radial - C0r | 892000 N |
Basic dynamic load, radial - Cr | 430000 N |
Usually arrives within 14 working days