Double Row - Back to Back Spacer Assembly
Inner diameter | 133.35 mm |
---|---|
Outer diameter | 215.9 mm |
Width | 222.25 mm |
Package weight | 24934,0 g |
---|---|
Inner diameter | 133.35 mm |
Outer diameter | 215.9 mm |
Width | 222.25 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days