Tapered roller bearing Timken AAAF970-900A2, Outer diameter: 270.002 mm | Inner diameter: 180.086 mm | Width: 109.474 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:AAAF970-900A2
Rubix:396A3488
EAN:0053893987620


Technical specifications
| Inner diameter | 180.086 mm |
|---|---|
| Outer diameter | 270.002 mm |
| Width | 109.474 mm |
Product details : TIMKEN AAAF970-900A2 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109,474x270,002x270,002 mm |
|---|---|
| Logistic Weight | 21434 g |
| Packaged dimensions (D x W x H) | 295,402x127x295,402 mm |
| Inner diameter | 180.086 mm |
| Outer diameter | 270.002 mm |
| Width | 109.474 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10,547.81 excl. VAT
/ Each
£ 12,657.37 incl. VAT
- Usually arrives within 14 working days