Tapered Roller Bearing
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 25.4 mm |
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 25.4 mm |
Series | M804000 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 25.4 mm |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 98600 N |
Usually arrives within 14 working days