Tapered roller bearing Timken 368A/362, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 22.225 mm
Tapered Roller Bearing
See technical informationReferences
Timken:368A/362
Rubix:132A4044
EAN:0053893007014




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 22.225 mm |
Product details : TIMKEN 368A-9X109 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 507 g |
| Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 90 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 365 |
| Material | low-alloy chromium-carbon bearing steel (type 52100, astm a295) |
| Cage | steel |
| Reference speed | 4200 rpm |
| Limit speed | 5500 rpm |
| Total bearing width | 20 mm |
| Standard | ISO 355; ABMA INCH PART NUMBERING SYSTEM (J-LINE) |
| Basic static load, radial - C0r | 95800 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 67.39 excl. VAT
/ Each
£ 80.87 incl. VAT
- Delivery usually within ( 7 ) days